Model # :WBB1507244
MPN #: 80119995
Behlen Country Hitch 'N Plow, 3-Point Tractor Attachment
|
Questions & Answers (0)
Product Description
Hitch N' Plow Non-PTO Driven 3-point Tractor Implement
Hitch N' Plow allows you to turn your truck, SUV or UTV into a compact tractor. With Hitch 'N Plow you can attach many standard Category 1 non-PTO driven 3-point implements such as grade blades, landscape rakes and box blades using a standard 2" receiver hitch. *NOTE: A winch is required to serve as the top link for proper operation of the Hitch N' Plow.
The Limited Warranty is restricted to farming applications only.
Hitch N' Plow allows you to turn your truck, SUV or UTV into a compact tractor. With Hitch 'N Plow you can attach many standard Category 1 non-PTO driven 3-point implements such as grade blades, landscape rakes and box blades using a standard 2" receiver hitch. *NOTE: A winch is required to serve as the top link for proper operation of the Hitch N' Plow.
The Limited Warranty is restricted to farming applications only.
PRICE
$589.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 30 in |
| Height | 2 in |
| Weight | 37 lbs |
Product Details
| Assembly Required | No |
| Type | Hitch N' Plow Tractor Implement |
| Color | Black |
| Material | Steel |
| Hitch Type | 3-pt. |
| Package Quantity | 1 |
| Description | 3-Point Tractor Equipment |
| Manufacturers Part Number | 80119995 |
Warranty
| Warranty | 1 yr |