Hydrolevel Electro-Well 1/2" Standard For HydroStat 3200 or 3250
Write a Review
|
Questions & Answers (0)
Product Description
Hydrolevel Electro-Well 1/2" Standard For HydroStat 3200 or 3250
For use with HydroStat 3200 or 3250 to enable low water cut-off function. Made in the USA.
For use with HydroStat 3200 or 3250 to enable low water cut-off function. Made in the USA.
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 4-1/2 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Type | Standard |
| Manufacturers Part Number | ELECTRO-WELL-1/2-STANDARD |
| For Use With | HydroStat 3200 or 3250 |
| Fitting Type | 1/2" NPT |
| Brand | Hydrolevel |
Warranty
| Warranty | 1 yr |