Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hydrolevel

Model # :WBB974606

MPN #: VXT-120

VXT-120 Water Feeder, 1/2" Sweat Fitting, 120V

Product Description
VXT-120 Water Feeder, 1/2" Sweat Fitting, 120V

Features:

  • Universal Compatibility
  • Works with all major probe and float-type low water cut-off.
  • Digital Feed Counter- Continually tracks and displays the amount of make-up water fed into the boiler - essential for diagnosing system leaks that can severely shorten the life of the boiler.
  • Call-For-Feed Indicator, Illuminates during feed signal from the LWCO
  • Programmable Feed Delay Settings (30 Sec. to 10 Min)Helps prevent flooded boilers. Allows time for condensate to return to boiler before initiating feed cycle - ensuring that additional water is needed.
  • Programmable Feed Amount Settings (LWCO and 1-5 Gal) With the LWCO setting selected, the VXT raises the water level to low water cut-off. The 1 to 5 Gallon settings can be selected to fine-tune the VXT to restore the normal operating water level above the low water cut-off.
  • Manual Feed Button Allows for manual feeds with the touch of a button.
  • Underfeed Protection If one feed cycle is not sufficient to restore boiler operation, the VXT will delay and feed one additional cycle.
  • Lock-Out Flood Protection Locks-out after two consecutive feed cycles to prevent flooding.
  • Made in the USA.

Click For Instructions


PRICE
$419.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Depth4-1/2 in
Height5-5/8 in
Weight3 lbs

Product Details

Max Fluid Temperature150° F °F
Flow Rate1 gal/min
Voltage120 V
ColorBlack
Manufacturers Part NumberVXT-120
Fitting Type1/2" Sweat
BrandHydrolevel

Warranty

Warranty1 yr