Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boss Office Products

Model # :WBB3162927

MPN #: B426-BK

Boss Office Products® Task Chair, Ribbed High Back, 19" - 21-1/2"H Seat, Black

Product Description
The Ribbed Back Task Chair with polypropylene fixed arms offers exceptional features such as tilt tension, a pneumatic gas lift for easy height adjustments and an upright lock. The chair is upholstered in black vinyl, called CaressoftPlus Vinyl which is ultra-soft, breathable upholstery that looks & feels like leather, but more durable & easy to clean. It also boasts a sturdy high crown 25 inch nylon base with 2 inch nylon dual wheel castors for a smooth roll and has a weight limit of 275 lbs.

Features:
  • Material: CaressoftPlus Vinyl
  • Fabric Code: FP-0285A
  • Seat Cushion Thickness: 3.54"
  • Back Cushion Thickness: 3.15"
  • Arm Height: 26"-28-1/2"H
  • Mechanism Type: Spring Tilt
  • Chair Base: Nylon 25 Inch
  • Casters: Dual Wheel Nylon 2 Inch
  • Weight Capacity: 275 lb.


PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Depth28-1/2 in
Height42-1/2 in
Weight Capacity275 lbs
Seat Width19 in
Seat Depth19 in
Seat Height19 - 21-1/2 in
Min Seat Height19 in
Max Seat Height21-1/2 in
Base5-Star Base
Min Back Height19 in
Max Back Height19 in
Back Width25 in
Back Height19 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeSpring Tilt
Arm TypeFixed
Manufacturers Part NumberB426-BK
BrandBoss Office Products
TypeOffice Chair
ColorBlack
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
DescriptionRibbed Back Task Chair with High Crown Nylon Base
Frame MaterialNylon
Back TypeHigh Back
Seat MaterialVinyl

Warranty

Warranty6 yr

Compliance & Certifications

CertificationsMAS Green
CAL 117 CertifiedYes