Stay cool with a contoured four-way stretch mesh back and seat that supports your every move. Pneumatic seat height adjustment moves the seat up and down to adapt to various body heights. 360°-swivel provides freedom of movement in any direction. Upright tilt lock secures the chair in the many upright positions. Tilt tension controls the rate and ease of recline. Headrest offers added support for the head and neck while reclining.
HON® Ignition Stretch Mesh Back & Seat Task Chair, 17" to 21" Seat Height, Black Seat/Base
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$695.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Height | 54 in |
| Weight Capacity | 300 lbs |
| Seat Width | 20 in |
| Min Seat Height | 17 in |
| Max Seat Height | 21 in |
| Min Back Height | 29 in |
| Back Width | 19 in |
Product Details
| Back Color Family | Black |
| Tilt Type | Tilt Tension/Tilt Lock |
| Color | Black |
| Series | Ignition |
| Caster Type | Dual-Wheel Casters |
| Back Material | Mesh |
| Casters | 5 |
| Stackable | No |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Nylon |
| Arm Type | Adjustable |
| Seat Material | Fabric |
| Brand | HON |