Contemporary design adds flair to any environment. Padded seat and back for comfort. Arms promote relaxed sitting. Steel frame provides extreme strength. Includes both casters and glides to fit your specific office needs.
HON® VL616 Stacking Guest Chair with Arms, Fabric Upholstery, 250 lb Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/4 in |
| Height | 32-3/4 in |
| Weight Capacity | 250 lbs |
| Seat Width | 19 in |
| Seat Height | 19 in |
| Min Back Height | 14-3/4 in |
| Back Width | 18-1/2 in |
| Max Back Height | 14-3/4 in |
| Back Height | 14-3/4 in |
Product Details
| Back Color Family | Black |
| Type | Guest / Side Chair |
| Frame Color Family | Black |
| Color | Black |
| Series | VL616 |
| Caster Type | Removable Casters; Glides |
| Back Material | Fabric |
| Casters | No |
| Stackable | Yes |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Fixed |
| Seat Material | Fabric |
| Brand | HON |