NPS Silhouette Banquet Stacking Chair - Fabric - Graystone - 9350 Series - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
The 9300 Silhouette stack chair is durable and classy enough to use in your busiest social setting, be it a dining room or corporate banquet hall. It features a strong square 18-gauge steel frame plus an under-seat H-shaped brace for extra support. The seat features supremely comfortable and spacious 2" thick high-density foam padding with institutional grade vinyl upholstery or fabric, and a waterfall-style edge. Plywood core within both the seat and crown-style backrest which has a built-in handle for easy moving and stacking. Fortifying stacking bars and twelve plastic bumpers protect the powder-coated paint finish from scratches when the chair is stacked (up to ten units high).
PRICE
$363.80 Sold in packages of 4 / $90.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 23 in |
| Height | 37-1/4 in |
| Weight Capacity | 300 lbs |
| Seat Width | 15-1/2 in |
| Seat Depth | 16 in |
| Seat Height | 18-7/8 in |
| Seat Thickness | 2 in |
| Base | 4 Legged |
Product Details
| Frame Color Family | Black |
| Stackable | Yes |
| Arm Type | Armless |
| Brand | National Public Seating |
| Type | Banquet Chair |
| Color | Graystone |
| Series | 9350 Series |
| Casters | No |
| Style | Stacking Chairs |
| Seat Color Family | Graystone |
| Package Quantity | 4 |
| Description | Fabric Padded Stack Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA/ MAS Green/CAL 117 |
| CAL 117 Certified | Yes |