Support common areas like cafes and collaborative spaces with both style and contoured comfort. Lightweight frame can be easily moved to make room for social distancing. Waterfall seat edge promotes better leg circulation. Single piece shell can be quickly wiped down for easy maintenance. Stacks six high on the floor to maximize space. Wallsaver leg design protects surroundings and create a strong balanced look. Glides move effortlessly on hard surfaces. Wall saver design creates a strong, balanced look.
HON® Ruck Laminate Chair, Supports Up to 300 lb, 18" Seat Height, Charcoal/Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$445.95
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/4 in |
| Depth | 23-1/2 in |
| Height | 31 in |
| Weight Capacity | 300 lbs |
| Seat Width | 17 in |
| Seat Depth | 17-1/4 in |
| Seat Height | 18 in |
| Base | 4 Legged |
| Min Back Height | 15-1/4 in |
| Max Back Height | 15-1/4 in |
| Back Width | 17 in |
| Back Height | 15-1/4 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Textured Silver |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | HONRUCK1LSP8 |
| Brand | HON |
| Type | Multipurpose Stacking Chair |
| Series | Ruck |
| Casters | No |
| Style | Stacking Chairs |
| Number of Seats | 1 |
| Seat Color Family | Charcoal |
| Package Quantity | 1 |
| Description | Laminate Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Laminate |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards |
| CAL 117 Certified | No |