Elmer's® Disappearing Purple All Purpose Glue Sticks, Purple/Clear, 60/Box
Write a Review
|
Questions & Answers (0)
Product Description
Disappearing purple formula has a smooth application and is great for kids. Goes on purple so it is easy to see when applying and dries clear. Safe, nontoxic and acid-free. Washes easily off of hands and out of clothes. Adhesive Type: Stick; Color Dried: Clear; Color on Application: Purple; Washable: Yes.
PRICE
$46.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.24 oz. |
Product Details
| Manufacturers Part Number | E503 |
| Type | Glue Stick |
| Package Quantity | 60/Pack |
| Color | Clear |
| Brand | Elmer's |