Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lockermate by Bostitch

Model # :WBB3778609

MPN #: 01137-BLUE

Lockermate® By Bostitch® Flexi Ruler®, 12" Long, Blue, 12/Pack

Product Description
Wave goodbye to ordinary rulers and say hello to the flexible, non-breakable Flexi Ruler! Add a vibrant twist to classroom tools and accurately measure lengths up to 12 inches or 30 centimeters with easy-to-read markings. Features a bright, captivating, kid-friendly shade of blue to give the classroom a splash of color. Planning to equip your classroom or students? These flexible rulers come in packs of 12 so you'll never have to worry about looking around for extra rulers during lessons again!

Features:
  • Bright kid-friendly blue
  • Flexible but still accurate for straight lines and measuring
  • Numbers are easy to be seen and read


PRICE
$1.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width13/16 in
Height1/8 in

Product Details

Supply TypeBasic Supplies
StyleRulers & Yardsticks
TypeFlexi Ruler
MaterialPVC
Package Quantity12
ColorBlue
Manufacturers Part Number01137-BLUE
BrandLockermate by Bostitch