Westcott® Stainless Steel Ruler with Non Slip Cork Base, 12" Long, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Ruler features sharply delineated numerals and graduations. One side is ruled in 1/16" on one bevel with 1/32" in the first and last inch. Metric is outlined on the opposite bevel. Nearly indestructible stainless steel is flexible for curved surfaces. Design offers a nonskid cork back and a hanging hole.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$8.80
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
Product Details
| Supply Type | Basic Supplies |
| Style | Rulers & Yardsticks |
| Type | Ruler |
| Material | Stainless Steel |
| Package Quantity | 1 Each |
| Description | Stainless Steel Ruler |
| Color | Silver |
| Manufacturers Part Number | ACM10415 |
| Brand | Westcott |