Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Westcott

Model # :WBB955506

MPN #: ACM10417

Westcott® Stainless Steel Ruler with Non Slip Cork Base, 18" Long, 1 Each

Product Description
Ruler features sharply delineated numerals and graduations. One side is ruled in 1/16" on one bevel with 1/32" in the first and last inch. Metric is outlined on the opposite bevel. Nearly indestructible stainless steel is flexible for curved surfaces. Design offers a nonskid cork back and a hanging hole.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$14.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width1 in

Product Details

Supply TypeBasic Supplies
StyleRulers & Yardsticks
TypeRuler
MaterialStainless Steel
Package Quantity1 Each
DescriptionStainless Steel Ruler
ColorSilver
Manufacturers Part NumberACM10417
BrandWestcott