Westcott® Wood Ruler with Metal Edge, 12" Long, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Wood ruler features a multiple-coat lacquer finish and a single metal edge. Measurements are scaled in Imperial with 1/16" increments on the front and metric on back. Numerals and graduations are sharply delineated. Ruler is made of selected hardwood. Protective lacquer finish is clear and durable.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$2.16
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
Product Details
| Supply Type | Basic Supplies |
| Style | Rulers & Yardsticks |
| Type | Ruler |
| Material | Wood |
| Package Quantity | 1 Each |
| Description | Wood Ruler with Metal Edge |
| Color | Brown |
| Manufacturers Part Number | ACM10375 |
| Brand | Westcott |