Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ceco

Model # :T9FB863896

MPN #: CHMDXHG3070XMORT-ST-16GA-WG

CECO Hollow Steel Security Door, Half Glass, Mortise, SteelCraft Hinge/Glass, 16 Ga, 36"W X 84"H

Product Description
CECO Hollow Steel Half Glass Door, Mortise Prep, SteelCraft Hinge W/Glass, 16 GA, 36"W X 84"H

Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 16 Gauge, Mortise Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 7-3/8", 39-5/16", 71-1/4", Lock Prep Location from top of Door, 39-1/2", Window Size 29" x 23", Visible Glass 28" x 22", Includes Glass 1/4" Clear Wire Glass with Safety Film.

PRICE
$2,699.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height84 in
Door Thickness1-3/4 in
Gauge16 ga

Product Details

Lock PrepMortise
MaterialSteel
DescriptionHollow Half Glass Steel Door
Manufacturers Part NumberCHMDXHG3070XMORT-ST-16GA-WG
For Use WithSteelCraft Hinge Location Frames (ST)
BrandCeco

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingUp To And Including 3/4 Hour