Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Homak

Model # :WBB482012

MPN #: HS30136028

Homak 8-Gun Double Door Steel Security Gun Safe HS30136028 - 32" x 10" x 57", Black

Product Description
Homak 8-Gun Double Door Steel Security Cabinet - Black

The 8 Gun Double Door Security Cabinet is manufactured using the highest grade of raw materials available. With a 1.0mm steel thickness this unit provides for long lasting durability. A four point tubular locking system includes two individually coded keys. Can store up to 8 guns and extras.

PRICE
$1,095.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth10 in
Height57 in
Inside WidthLeft 11-3/4, Right 20-1/4 in
Inside DepthLeft 8-3/4, Right 8-3/4 in
Inside Height56-3/4 in
Weight108 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
Number of Adjustable Shelves3
ColorBlack
Door TypeManual Close
Gun Capacity Range6 to 10
CapacityUp to 8 Guns ft³
Number of Doors2
MaterialSteel
Number of Compartments2
Package Quantity1
Manufacturers Part NumberHS30136028
BrandHomak

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated
CertificationsCA DOJ