- Battery operated electronic lock
- Piano hinge
- Slot opening 8-7/8" wide will accept legal size paper
- Metal baffle to protect slot
- Pre-drilled mounting holes in back
- Mounting hardware for wood and concrete is included
- Reinforced door
- The perfect way to lock and secure suggestions, ballots, keys, mail, money, rent checks and more
- Use as a mail collection box for all out-going office mail
- Uses 3 AA batteries
- Easy to program
- Choose 1-9 digit code
- Automatically locks when door is shut
- External Battery override contacts lets you power the lock from the outside if the batteries die
- This model is used for interior use
Protex Letter Size Wall Drop Box with Electronic Lock WDB-110E 10" x 4" x 16-3/8" Beige
|
Questions & Answers (0)
Product Description
Overview:
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 4 in |
| Height | 16-3/8 in |
| Weight | 15 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Type | Electronic Drop Box |
| Color | Tan |
| Door Type | Right HInged Door |
| Deposit Type | Top Drop Slot Load |
| Style | Letter Size Wall Drop Box |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WDB-110E |
| Brand | Protex Safe |