Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3220692

MPN #: 120IB

Reliable Home Ironing Board, Single Wishbone Legs, 59''L x 19''W, White/Gray

Product Description
Hand made in Italy by skilled craftsmen, the 120IB is a delight to use. This is a board made with passion by people who care. It was designed to provide terrific stability and features to make ironing less work. Not all ironing boards are made the same. We use traditional tube-frame construction and a galvanized metal mesh screen so your investment will last. Our in-house product development team has introduced a memory foam technology that is breathable, lightweight, and delivers the smoothest ironing experience.

Features:
  • Extra Large 19" x 47.5" Pressing Surface for Skilled Ironing
  • 7 Step Height Adjustable from 30" to 38" for Customized Comfort
  • Vera Foam Memory Foam Cover Pad for Enhanced Pressing Experience
  • Single Wishbone Legs Provide Stability During Use
  • Sturdy Tube Frame Construction Ensures Durability
  • Ergonomic Iron Rest for Convenient Placement
  • Proudly Made in Italy for Unmatched Quality
  • Backed by a 10-Year Limited Warranty for Peace of Mind


PRICE
$279.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59 in
Width19 in
Height4 in
Weight16.3 lbs

Product Details

Assembly RequiredNo
StyleTraditional/Wide
TypeHome Ironing Board
MaterialGalvanized Steel/Metal Tubing/Memory Foam
Package Quantity1
ColorWhite/Gray
Manufacturers Part Number120IB
BrandReliable