Hospitality 1 Source Iron Organizer, 7-1/2"L x 6"W, Plastic, White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Keep ironing essentials neatly stored and safely out of the way with the Hospitality 1 Source iron organizer. Designed to hold both the iron and ironing board securely on the wall, this organizer maximizes space, reduces clutter, and helps keep items safely out of reach of children. A practical solution for maintaining a tidy and guest-ready environment. Plastic, white color.
PRICE
$129.96 Sold in packages of 6 / $21.66 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 6 in |
| Height | 17-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Iron Organizer |
| Material | Plastic |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | IOPL001 |
| Brand | Hospitality 1 Source |