Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hospitality 1 Source

Model # :WBB3143429

MPN #: IBCL4821

Hospitality 1 Source Contour Leg Ironing Board w/ Charcoal Cover, 48"W x 14"W x 36"H, Black - Pkg Qty 4

Product Description
48" Ironing Board Surface, Contour leg design for added stability, 1.25" tubing frame with welded T-Leg, Secure leg locking system. A unique and functional design, the contour leg provides extra stability during use.

Features:
  • Dimensions When Folded: 24"H x 22"W x 2"D
  • 48" Ironing Surface: Smaller ironing surface for easy storage when not in use
  • Secure Leg Lock: Locking system ensures ironing boards stays in place while in use
  • Steel Mesh Top: For a smooth ironing experience
  • Multiple Height Adjustments: Ensures a comfortable ironing experience for any user


PRICE
$143.80  Sold in packages of 4 / $35.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width14 in
Height36 in
Weight10 lbs

Product Details

Assembly RequiredNo
TypeT-Leg Ironing Board
ColorBlack
StyleContour
MaterialSteel
Package Quantity4
DescriptionIroning Board w/ Charcoal Cover
Manufacturers Part NumberIBCL4821
BrandHospitality 1 Source