Hard-working, good-looking and built to survive a lifetime of overtime. Durable laminate surfaces are scratch-, stain- and moisture-resistant. Clean, square edges for a streamlined look. File drawers extend fully, and box drawers extend three-quarters. All drawers feature a steel, ball-bearing suspension system. High file drawer sides accommodate hanging file folders. Full-height modesty panel. HON® "One Key" core removable locks make re-keying quick and easy.
HON® Credenza with Double Pedestal - 60"W x 24"D x 29-1/2"H - Harvest - 10500 Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$929.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | No |
| Type | Credenza |
| Number of File Drawers | 2 |
| Frame Color Family | Harvest |
| Series | 10500 Series |
| Top Color Family | Harvest |
| Pedestal Type | Box/File |
| Style | Double Pedestal |
| Pedestal Orientation | Left and Right |
| Description | Double Pedestal Credenza |
| Frame Material | Laminate |
| Manufacturers Part Number | HON10565CC |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | HON |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Meets ANSI/BIFMA |