Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB1170609

MPN #: VS-155-BN

Speakman VS-155-BN Neo™ Shower Elbows

Product Description
Speakman Company's Neo™ Shower Elbow is a hand-held shower wall supply which allows the hand-held to be mounted close to the shower wall. Featuring a modern circular design, the Neo™ Shower Elbow is solid brass construction and available in a polished chrome, brushed nickel and polished nickel finishes.

Features:
  • Modern styling
  • 1/2" NPT female inlet
  • Outlet fits 1/2" NPSM
  • Plated finish protects against corrosion
  • Metal construction
PRICE
$105.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/2 in

Product Details

StyleModern
Mounting LocationWall
MaterialBrass
DescriptionShower Elbows
ColorSilver
Connection StyleNPTM
SeriesNeo
Manufacturers Part NumberVS-155-BN
BrandSpeakman