HONEY MAID Honey Graham Crackers Value Pack, 4 Count
Write a Review
|
Questions & Answers (0)
Product Description
Experience the sweet taste of childhood with Honey Maid Graham Crackers. Honey Maid Graham Crackers are made with real honey and contain no high-fructose corn syrup, saturated fat, or cholesterol. Perfect on their own, Honey Maid Graham Crackers are also delicious when paired with fruit and spreads, crumbled on ice cream, or added to recipes. Each 31-gram serving comes packed with eight grams of whole grain for a crunchy, wholesome breakfast or snack choice. Ideal for the home, office, or travel, each box contains three individually sealed sleeves of graham crackers to lock in freshness and great taste. This family-friendly order includes four 14.4-ounce boxes of Honey Maid Graham Crackers.
PRICE
$36.95
1
1
Expected on or around 10/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 14.4 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Honey |
| Package Type | Box |
| Package Quantity | 4 |
| Description | Honey Maid Honey Graham Crackers Value Pack |
| Manufacturers Part Number | 220-00442 |
| Gluten Free | No |
| Brand | Nabisco |
Compliance & Certifications
| Certifications | Contains Nuts |