Features:
- Constructed from compressed paper that is lightweight, yet durable
- Can easily cut and use as void fill
- An eco-friendly product that is 100% recyclable and 100% compostable
Model # :WBB3172099
Weights & Dimensions
| Length | 96 in |
| Width | 48 in |
| Thickness | .5 in |
Product Details
| Type | Honeycomb Sheets |
| Material | Compressed Paper |
| Package Quantity | 40 |
| Color | Brown |
| Manufacturers Part Number | B3172099 |
| Brand | Global Industrial |
| Recyclable | Yes |