Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB393980

MPN #: VR8305Q4500

Honeywell 2-Stage Dual Direct Ignition Gas Valve VR8305Q4500, W/ 3/4"X3/4" Standard 17-35" Wc High

Product Description
Honeywell 2-Stage Dual Direct Ignition Gas Valve W/ 3/4"X3/4" Standard 17-35" Wc High

24 Vac 2-Stage Dual Direct Ignition Gas Valve with 3/4" x 3/4" inlet/outlet, standard opening and 1.7" wc low 3.5" wc high pressure regulator setting.

PRICE
$399.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Outlet Size3/4 in
Inlet Size3/4 in

Product Details

TypeStraight-Through
Opening TypeStandard
BTU/hr Max300000
BTU/hr Min30000
Ignition TypeDirect Ignition
Description2-Stage Dual Direct Ignition Gas Valve
Max Operating Pressure1/2 psi
Manufacturers Part NumberVR8305Q4500
Fuel TypeNatural Gas
BrandHoneywell

Warranty

Warranty1 yr