Honeywell VR8300A3518 - Pilot Gas Valve, 24 Vac Dual Standing 1/2 inch x 3/4 inch Inlet/Outlet
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell VR8300A3518 - Pilot Gas Valve, 24 Vac Dual Standing 1/2 inch x 3/4 inch Inlet/Outlet
The Honeywell VR8300A3518 24 Vac dual standing pilot gas valve with 1/2 in. x 3/4 in. inlet/outlet, standard opening and 3.5 in. wc pressure regulator setting is a combination gas control for use in 24 Vac, gas-fired, standing pilot appliances with capacities from 30 to 300 cfh. Features: The Honeywell VR8300A3518 control includes safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment. It comes in a compact size and provides two automatic valves. Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends while the diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted. The VR8300A3518 meets codes requiring dual safety shutoff. Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves and all adjustments, wiring connections and pilot outlet are accessible from top of control. The adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure. The Honeywell VR8300A3518 is compatible with ECO connector and includes a LITE-RITE (OFF-PILOT-ON) lighting sequence.
The Honeywell VR8300A3518 24 Vac dual standing pilot gas valve with 1/2 in. x 3/4 in. inlet/outlet, standard opening and 3.5 in. wc pressure regulator setting is a combination gas control for use in 24 Vac, gas-fired, standing pilot appliances with capacities from 30 to 300 cfh. Features: The Honeywell VR8300A3518 control includes safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment. It comes in a compact size and provides two automatic valves. Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends while the diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted. The VR8300A3518 meets codes requiring dual safety shutoff. Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves and all adjustments, wiring connections and pilot outlet are accessible from top of control. The adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure. The Honeywell VR8300A3518 is compatible with ECO connector and includes a LITE-RITE (OFF-PILOT-ON) lighting sequence.
PRICE
$255.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Outlet Size | 3/4 in |
| Inlet Size | 1/2 in |
Product Details
| Type | Straight Through w/ Integral Tapping and Flange |
| Opening Type | Standard |
| BTU/hr Max | 190000 |
| BTU/hr Min | 30000 |
| Ignition Type | Standing Pilot |
| Description | Dual Standing Pilot Gas Valve |
| Max Operating Pressure | 1/2 psi |
| Manufacturers Part Number | VR8300A3518 |
| Fuel Type | Natural Gas |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |