Honeywell Wireless FocusPRO® Non-Programmable Thermostat TH5320R1002
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Wireless Focuspro Non-Programmable Thermostat TH5320R1002 - 2H / 2C Conventional or 3H / 2C Heat Pump
Wireless FocusPRO Non-Programmable Thermostat. RedLINK Enabled. Up to 3H/2C Heat Pump or Up to 2H/2C Conventional. Gas, Oil, Electric, Heat Pump, Forced Warm Air, Hot Water, Steam or Gravity. Battery Power Only.
Wireless FocusPRO Non-Programmable Thermostat. RedLINK Enabled. Up to 3H/2C Heat Pump or Up to 2H/2C Conventional. Gas, Oil, Electric, Heat Pump, Forced Warm Air, Hot Water, Steam or Gravity. Battery Power Only.
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-13/16 in |
| Depth | 1-1/2 in |
| Height | 3-9/16 in |
Product Details
| Temperature Control Range | 32 to 120 °F |
| Stages | 2H / 2C Conv or 3H / 2C Heat Pump |
| Color | White |
| Changeover Type | Automatic / Manual |
| For Use With | 2H / 2C Conventional or 3H / 2C Heat Pump System |
| Voltage | Battery V |
| Includes | Thermostat |
| Description | Thermostat |
| Manufacturers Part Number | TH5320R1002 |
| Programmable | Manual |
| Brand | Honeywell |
Warranty
| Warranty | 5 yr |