Features
- Rebuild kit for AMX DirectConnect™ Thermostatic valves, 90-130°F range. Does not fit AM-1 Series. Includes: Replacement Element, Spring and O-ring
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 0.2 lbs |
Product Details
| Type | Thermostatic Mixing Valve |
| Includes | Replacement Element, Spring, O-Ring |
| Description | AMX Element, Spring & Plug Assembly |
| Series | AMX 100, 101 & 102 |
| Manufacturers Part Number | AMX-001RP |
| For Use With | Heat Pump Systems |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |