The Q340A, with a maximum amount of copel, is a premium thermocouple with the long life and durability that your
customers demand. The Q340A thermocouples sense the pilot flame on standing pilot gas-fired heating systems. The pilot flame heats the tip of the thermocouple, producing a temperature differential between it and the base to generate 30 millivolts. Push-in clip and adapter assembly included. 11/32 32 male nut connector for Pilotstat safety control power units
Honeywell Universal Thermocouple Q340A1090, 36"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connections | Male Nut ft |
| Lead Wire Length | 36 in |
Product Details
| Max Hot Junction Temperature | 1400 °F |
| Temperature Rating Cold Junction | 780 °F |
| Manufacturers Part Number | Q340A1090 |
| Resistance | 0.02 |
| Min Open Circuit | 26-32 mV |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |