Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB394540

MPN #: L8124A1015

Honeywell Aquastat Relay W/ High Limit : 10 F Fixed Low Limit: 10-25 F Adj Differential L8124A1015

Product Description
Honeywell Aquastat Relay W/ High Limit : 10 F Fixed Low Limit: 10-25 F Adj Differential

High Limit Protection, Low Limit and Circulation Control Triple Aquastat Relay with High limit : 10 F fixed low limit: 10-25 F adj. Differential. Made in the USA

PRICE
$485.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Max Operating Pressure200 Immersion Well; 100 Direct Immersion psi
Manufacturers Part NumberL8124A1015
For Use WithHigh Limit Protection, Low Limit and Circulation Control
DescriptionHigh Limit Protection, Low Limit and Circulation Control Triple Aquastat Relay
BrandHoneywell

Warranty

Warranty1 yr