Honeywell High Limit Manual Reset Aquastat Controller L4008E1156, W/ 130 F To 270 F
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell High Limit Manual Reset Aquastat Controller W/ 130 F To 270 F
High Limit Manual Reset Aquastat Controller with 130 F to 270 F operating temperature and 66" capillary.
High Limit Manual Reset Aquastat Controller with 130 F to 270 F operating temperature and 66" capillary.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Diameter | 3/8 in |
| Capillary Length | 66 in |
Product Details
| Temperature Control Range | 130 to 270 °F |
| Description | High Limit; Manual Reset Aquastat Controller |
| Manufacturers Part Number | L4008E1156 |
| For Use With | High Limit; Manual Reset |
| Switch Type | SPST, contacts break on temperature rise |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |