Honeywell Digital Temperature Controller T775A2009, 1 Temp. Input, 1 SPDT Relay
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Digital Temperature Controller T775A2009, 1 Temp. Input, 1 SPDT Relay. 1 Sensor Input. Number of Sensors Included : 50021579-001 (1).
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Width | 5-3/4 in |
| Height | 4-1/2 in |
| Weight | 2 lbs |
| Bulb Size | 1/4 X 2 in |
Product Details
| Temperature Control Range | -40 to 120 °F |
| Type | Heat & Cool |
| Differential Temperature | 1 To 150 °F |
| Stages | Single |
| For Use With | On / Off or Analog Controller for Required Electronic & Temp. Sensing |
| Switch Action | SPDT |
| Voltage | 240 / 120 / 24 V |
| Description | Standard |
| Manufacturers Part Number | T775A2009 |
| Compatible Part/Model Number | T775A1001 |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| NEMA Rating | 1 |
| Certifications | UL Listed |