Honeywell Circulator Aquastat Controller W/ 100 F To 240 F
Circulator Aquastat Controller with 100 F to 240 F operating temperature, 5 F fixed Differential and 5 1/2 ft. capillary.
Honeywell Circulator Aquastat Controller L4008B1013, W/ 100 F To 240 F
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Diameter | 3/8 in |
| Capillary Length | 66 in |
Product Details
| Temperature Control Range | 100 to 240 °F |
| Description | Circulator Aquastat Controller |
| Manufacturers Part Number | L4008B1013 |
| For Use With | Circulator |
| Switch Type | SPST, contacts make on temperature rise |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |