Honeywell Dual Direct Ignition Gas Valve VR8305M3506 W/ 1/2"X3/4" Standard 35" Wc
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Dual Direct Ignition Gas Valve W/ 1/2"X3/4" Standard 35" Wc
24 Vac Dual Direct Ignition Gas Valve with 1/2" x 3/4" inlet/outlet, standard opening and 3.5" wc pressure regulator setting.
24 Vac Dual Direct Ignition Gas Valve with 1/2" x 3/4" inlet/outlet, standard opening and 3.5" wc pressure regulator setting.
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-5/16 in |
| Depth | 2-11/16 in |
| Height | 5-3/8 in |
| Weight | 5 lbs |
| Outlet Size | 3/4 in |
| Inlet Size | 1/2 in |
Product Details
| Type | Straight-Through |
| Opening Type | Standard |
| For Use With | Hot Surface/Direct Spark Systems |
| BTU/hr Max | 270000 |
| BTU/hr Min | 30000 |
| Ignition Type | Direct Ignition |
| Description | Dual Direct Ignition Gas Valve |
| Max Operating Pressure | 1/2 psi |
| Manufacturers Part Number | VR8305M3506 |
| Fuel Type | Natural Gas |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |