Honeywell Dual Direct Ignition Gas Valve VR8205C1024, W/ 1/2"X1/2" Step 35" Wc 12" Wc
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Dual Direct Ignition Gas Valve W/ 1/2"X1/2" Step 35" Wc 12" Wc
24 Vac Dual Direct Ignition Gas Valve with 1/2" x 1/2" inlet/outlet, step opening and Full Rate: 3.5" wc Step Setting: 1.2" wc pressure regulator setting.
24 Vac Dual Direct Ignition Gas Valve with 1/2" x 1/2" inlet/outlet, step opening and Full Rate: 3.5" wc Step Setting: 1.2" wc pressure regulator setting.
PRICE
$319.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Outlet Size | 1/2 in |
| Inlet Size | 1/2 in |
Product Details
| Type | Straight-Through |
| Ignition Type | Direct Ignition |
| Description | Dual Direct Ignition Gas Valve |
| Max Operating Pressure | 1/2 psi |
| Manufacturers Part Number | VR8205C1024 |
| Opening Type | Step |
| Fuel Type | Natural Gas |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |