Honeywell 120 Vac Dual Standing Pilot Gas Valve VR4300A4502, W/ 3/4"X3/4" Standard 35" Wc
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell 120 Vac Dual Standing Pilot Gas Valve W/ 3/4"X3/4" Standard 35" Wc
120 Vac Dual Standing Pilot Gas Valve with 3/4" x 3/4" inlet/outlet, standard opening and 3.5" wc pressure regulator setting.
120 Vac Dual Standing Pilot Gas Valve with 3/4" x 3/4" inlet/outlet, standard opening and 3.5" wc pressure regulator setting.
PRICE
$485.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Outlet Size | 3/4 in |
| Inlet Size | 3/4 in |
Product Details
| Type | Straight-Through w/ Flange |
| Opening Type | Standard |
| BTU/hr Max | 200000 |
| BTU/hr Min | 30000 |
| Ignition Type | Standing Pilot |
| Description | Dual Standing Pilot Gas Valve |
| Max Operating Pressure | 1/2 psi |
| Manufacturers Part Number | VR4300A4502 |
| Fuel Type | Natural Gas |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |