Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :T9ZB394504

MPN #: R8184G4082

Honeywell Protectorelay Oil Burner Control, R8184G4082, W/ 45 Seconds Lock Out Timing

Product Description
Protectorelay® Oil Burner Control - 45 Sec. Lock Out Timing.

This 4-1/8"L x 2-1/2"W x 4-3/8"H unit controls oil burner, oil valve and the ignition transformer in response to a call for heat. Solid state flame sensing circuit. LED for lockout indication and manual trip lever on safety switch assures burner shutdown during servicing. Mounts on a standard 4 x 4 inch junction box or directly mounts on burner housing. Includes remote alarm dry contacts.

PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/8 in
Width2-1/2 in
Height4-3/8 in

Product Details

IncludesRemote Alarm Dry Contacts
Ignition TypeIntermittent
DescriptionProtectorelay Oil Burner Control
Manufacturers Part NumberR8184G4082
Lockout Timing Seconds45 sec
BrandHoneywell

Warranty

Warranty1 yr