Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Peco

Model # :WBB592424

MPN #: TF115-023

PECO Industrial Coiled Temperature Controller TF115-023 Temp. Range -30°-100°F w/ Nema 4X

Product Description
PECO Industrial Coiled Temperature Controller TF115-023 Temperature Range -30°-100°F with Nema 4X Enclosure

Features:

  • T115 thermostat offers one control for Heating or Cooling
  • Its NEMA 4X Enclosure Complies with N.E.C. Article 547
  • The low mass, high surface area of stainless steel coiled sensor provides rapid response to temperature change
  • Featuring SPDT switches it delivers reliable temperature control for industrial, commercial, and agricultural applications
  • 1 Heat, 1 Cool Stage
  • 1 Year Warranty
CLEARANCE PRICE
$58.95

was $89.95
Save $31.00 (34%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Physical Dimensions3.1"W x 6.5"H x 2.5"D
Capillary LengthCoiled Capillary ft

Product Details

Temperature Control Range30 to 100 °F
TypeMechanical
Differential Temperature6 °F
StagesSingle
Power TypeHardwired
Amps @ 120V16 AMP FLA; 80A LRA; 25 AMP Non-Inductive; 125 VA Pilot Duty A
For Use WithRefrigeration / Industrial / Agricultural
Amps @ 208V13.2 AMP FLA; 66A LRA; 25 AMP Non-Inductive; 125 VA Pilot Duty A
Switch ActionSPDT
Voltage277 / 240 / 208 / 120 / 24 V
BulbCoiled Air - Stainless
Manufacturers Part NumberTF115-023
Temperature Operating Range-30 to 100 °F
BrandPeco

Warranty

Warranty1 yr

Compliance & Certifications

NEMA Rating4X
CertificationsUL, CSA