Honeywell Fan Limit Controller L4064B2236, W/ 200 F High Limit Stop 8" Insertion
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Temperature Control Range | 100 to 250 °F |
| Manufacturers Part Number | L4064B2236 |
| For Use With | Forced Warm Air Heating Systems |
| Description | Fan and Limit Controller |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |
Related Products
Universal Electronic Fan Timer Made of carbon steel for long lasting durability. Control provides central wiring point for most electrical components in furnace. Monitors thermostat for heat, cool and fan demand for gas. Replace all existing Honeywell ST9120, ST9101, ST9141 and ST9160 models with the Universal Electronic Fan Timer. Integrates control of all combustion blower and circulating fan operations in gas warm air appliance. Replaceable fuse and DIP switch with selectable heat and cool delay for added flexibility. Diagnostic LED and continuous EAC and HUM terminal connections. ...
SCILOGEX Pipette Controllers are a syringe-style pipetting device, for easy, one-hand control of filling and delivery for (TD) pipettes that are calibrated to the tip but not to be blown out (retains final drop). For rapid delivery, the rapid release lever can be depressed directly and for finer filling/dispense control, the thumb wheel is rotated. A tapered plastic chuck grips the end of pipette. The controller can be easily disassembled for cleaning. Offered in 3 color-coded sizes, for 2ml, 10ml and 25ml maximum capacities. Features: Comfortable design Precise pipetting control Rapid ...
Extech 96VFL13 Temperature PIP Controller W/4 to 20 mA Output, Black, Digital Extech controllers now offer Fuzzy Logic enhanced PID and a Soft-Start feature that protects heaters from cold-starts. PID plus Fuzzy Logic tackles even the most demanding applications, eliminating over-shoot, unwanted process fluctuations and drift. The Soft Start feature is ideally suited for processes, such as those employed in the Thermo-Plastics industry, where careful, exact and slow heating of product is required. Accepts thermocouple and RTD inputs. Single stage Ramp and Soak program with ...
SCILOGEX Pipette Controllers are a syringe-style pipetting device, for easy, one-hand control of filling and delivery for (TD) pipettes that are calibrated to the tip but not to be blown out (retains final drop). For rapid delivery, the rapid release lever can be depressed directly and for finer filling/dispense control, the thumb wheel is rotated. A tapered plastic chuck grips the end of pipette. The controller can be easily disassembled for cleaning. Offered in 3 color-coded sizes, for 2ml, 10ml and 25ml maximum capacities. Features: Comfortable design Precise pipetting control Rapid ...
SCILOGEX Pipette Controllers are a syringe-style pipetting device, for easy, one-hand control of filling and delivery for (TD) pipettes that are calibrated to the tip but not to be blown out (retains final drop). For rapid delivery, the rapid release lever can be depressed directly and for finer filling/dispense control, the thumb wheel is rotated. A tapered plastic chuck grips the end of pipette. The controller can be easily disassembled for cleaning. Offered in 3 color-coded sizes, for 2ml, 10ml and 25ml maximum capacities. Features: Comfortable design Precise pipetting control Rapid ...