Extech 96VFL11 Temperature PID Controller W/Two Relay Outputs, Black, Digital
Write a Review
|
Questions & Answers (0)
Product Description
Extech 96VFL11 Temperature PID Controller W/Two Relay Outputs, Black, Digital
Extech controllers now offer Fuzzy Logic enhanced PID and a Soft-Start feature that protects heaters from cold-starts. PID plus Fuzzy Logic tackles even the most demanding applications, eliminating over-shoot, unwanted process fluctuations and drift. The Soft Start feature is ideally suited for processes, such as those employed in the Thermo-Plastics industry, where careful, exact and slow heating of product is required. Accepts thermocouple and RTD inputs. Single stage Ramp and Soak program with Ramp-to-Setpoint Limit that can be combined with the Soft Start feature for critical process demands. Complete with mounting bracket hardware and screw terminals for easy wiring. Also available with 4-20mA output (96VFL13).
Extech controllers now offer Fuzzy Logic enhanced PID and a Soft-Start feature that protects heaters from cold-starts. PID plus Fuzzy Logic tackles even the most demanding applications, eliminating over-shoot, unwanted process fluctuations and drift. The Soft Start feature is ideally suited for processes, such as those employed in the Thermo-Plastics industry, where careful, exact and slow heating of product is required. Accepts thermocouple and RTD inputs. Single stage Ramp and Soak program with Ramp-to-Setpoint Limit that can be combined with the Soft Start feature for critical process demands. Complete with mounting bracket hardware and screw terminals for easy wiring. Also available with 4-20mA output (96VFL13).
PRICE
$485.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0 in |
Product Details
| Temperature Range | -58 To 2498°F (-50 To 1370°C) |
| Material | Metal |
| Package Includes | Complete With Mounting Bracket Hardware And Screw |
| Description | Temperature Pid Controller W/Two Relay Outputs |
| Color | Black |
| Manufacturers Part Number | 96VFL11 |
| Case Included | No |
| Brand | Extech |