Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Honeywell

Model # :WBB860003

MPN #: R7849A1023

Honeywell Flame Amplifier R7849A1023 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds

Product Description
  • Flame failure response time of 0.8 or 3.0 seconds.
  • Flame signal strength ranges from 0.0 to 5.0 Vdc.
  • Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation.
  • Flame signal test jacks to measure amplifier flame signal voltage.
  • Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES relay module locks out on safety shutdown with flame detection system failure.
  • Compatible with existing Honeywell flame detectors (order separately).


PRICE
$409.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Width4-11/16 in
Height1-7/8 in
Weight0.3 lbs

Product Details

TIMING2 or 3 Seconds
DescriptionFlame Amplifier
ColorBlue
Manufacturers Part NumberR7849A1023
For Use With7800 Series Relay Modules
BrandHoneywell

Warranty

Warranty1 yr