Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :T9FB393885

MPN #: L4006E1117

Honeywell High Limit Manual Reset Aquastat Controller L4006E1117. 100-240 F

Product Description
Honeywell High Limit Manual Reset Aquastat Controller 100-240 F

High Limit Manual Reset Aquastat Controller with 100 F to 240 F operating temperature.

PRICE
$379.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/8 in
Diameter3/8 in
Capillary Length1-1/2 in

Product Details

Temperature Control Range100 to 240 °F
DescriptionHigh Limit; Manual Reset Aquastat Controller
Manufacturers Part NumberL4006E1117
For Use WithHigh Limit; Manual Reset
Switch TypeSPST, contacts break on temperature rise
BrandHoneywell

Warranty

Warranty1 yr