Honeywell High Or Low Limit Aquastat Controller L4008A1015, W/ 100 F To 240 F
Write a Review
|
Questions & Answers (0)
Product Description
Remote Bulb Aquastat/Break On Rise/100-240F/ 5 1/2 Ft Capillary
PRICE
$245.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Diameter | 3/8 in |
| Capillary Length | 66 in |
Product Details
| Temperature Control Range | 100 to 240 °F |
| Description | High or Low limit Aquastat Controller\ |
| Manufacturers Part Number | L4008A1015 |
| For Use With | High or Low limit |
| Switch Type | SPST, contacts break on temperature rise |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |