Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Honeywell

Model # :WBB762663

MPN #: T675A1508

Honeywell Temperature Controller T675A1508 Remote Bulb, 0 to 100°F, Commercial, Heat & Cool

Product Description
Honeywell Mechanical Temperature Controller T675A1508 Remote Bulb, 0 to 100°F, Commercial, Heat & Cool

Features

  • Remote bulb Temperature Controllers regulate temperature of air or liquids in ducts, pipes, tanks and boilers
  • Suitable for applications requiring temperature control of air or liquids where controller must be placed outside the sensing area
  • Typical uses include control of dampers and valves in heating, cooling and heating-cooling systems
  • Fast response models (available for use in return air duct) operate approximately four times faster than standard models
  • Controller can be mounted in any position. Ambient temperature compensation provides good temperature control
  • Refer to T775 Electronic Remote Temperature Controller where more exact control is required and/or remote controller location is preferred
PRICE
$395.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/7 in
Width5 in
Height2-1/2 in
Weight1 lbs
Bulb Size1/2 X 4-3/16 in
Capillary Length5 ft

Product Details

Temperature Control Range0 to 100 °F
TypeHeat & Cool
Differential Temperature3 To 10 °F
StagesSingle
For Use WithRegulating Air Or Liquids In Ducts, Pipes, Tanks & Boilers
Switch ActionSPDT
Voltage277 / 240 / 120 V
Includes107324A Duct Bulb Holder
DescriptionRemote bulb Commercial Temperature Controller
Manufacturers Part NumberT675A1508
Temperature Operating Range0 to 100 °F
BrandHoneywell

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Listed