Features:
- Supplies 0-10 VDC proportional output control of valves and dampers
- Heat or Cool Operation
- 24 VAC
- Connections: Terminal Blocks
- Fan Continuous operation
- 5 Year Limited Warranty
Weights & Dimensions
| Width | 3-1/4 in |
| Depth | 1-5/16 in |
| Height | 4-7/8 in |
Product Details
| Temperature Control Range | 50 to 90 °F |
| Switch Positions (System) | Round Temp. Dial |
| Stages | 1H / 1C |
| Switch Action | Triac |
| Voltage | 277/240/208/120/24 V |
| Description | 0-10 VDC Controller With Heat or Cool Switch |
| Manufacturers Part Number | TA167-006 |
| Programmable | Mechanical |
| Brand | Peco |
Warranty
| Warranty | 5 yr |