Honeywell Pressuretrol Controller PA404A1025, W/ Subtractive: 1 Psi To 5 Psi Differential Pressure
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Pressuretrol Controller W/ Subtractive: 1 Psi To 5 Psi Differential Pressure
Pressuretrol Controller with Subtractive: 1 psi to 5 psi Differential pressure.
Pressuretrol Controller with Subtractive: 1 psi to 5 psi Differential pressure.
PRICE
$319.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/4 in |
Product Details
| Max Operating Pressure | 50 psi |
| Manufacturers Part Number | PA404A1025 |
| For Use With | Safety Control for Steam Heating Boilers |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |