Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB762664

MPN #: L91B1035

Honeywell Proportioning Pressuretrol® Modulating L91B1035, Adj. Throttling Range, 0-15 PSI

Product Description
Honeywell Proportioning Pressuretrol® Modulating L91B1035, Adj. Throttling Range, 0-15 PSI

Features

  • Modulating pressure operating control for regulation of liquid or air and other non-corrosive gases
  • Use with steam, air, noncombustible gases, or other fluids noncorrosive to the brass or phos-bronze (300 PSI models) bellows
  • Do NOT use with combustible mediums or any medium chemically harmful to phos-bronze bellows (10-300 PSI models) or brass bellows (all other pressure range models)
PRICE
$685.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width5-1/4 in
Height5-1/4 in
Weight1 lbs

Product Details

TypePressure Control For Vapor Heating Systems
Operating Pressure Range0 To 15 psi
Pressure Differential1.5 To 12 psi
Manufacturers Part NumberL91B1035
BrandHoneywell

Warranty

Warranty1 yr