Honeywell Wire Saver Module - THP9045A1023
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Wire Saver Module - THP9045A1023
Save-A-Wire Module - Adds a common wire to a four wire system. Includes a thermostat wiring block and equipment wiring block. Used with the Prestige THX9321, Utility Pro, and TH8320ZW thermostats.
Save-A-Wire Module - Adds a common wire to a four wire system. Includes a thermostat wiring block and equipment wiring block. Used with the Prestige THX9321, Utility Pro, and TH8320ZW thermostats.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 2 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Voltage | 30 / 24 / 20 / 18 V |
| Manufacturers Part Number | THP9045A1023 |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |