Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB394633

MPN #: VR8300A3500

Honeywell Tradeline Dual Standing Pilot Gas Valve VR8300A3500, W/ 1/2"X3/4" Standard 35" Wc

Product Description
1/2" x 3/4" Standing Pilot With LP Kit

Combination gas control for use in 24 VAC, gas-fired, standing pilot appliances with capacities from 30 to 300 cfh.

  • Controls include safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment.
  • Compact size.
  • Provide two automatic valves.
  • Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.
  • Meets codes requiring dual safety shutoff.
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.
  • All adjustments, wiring connections and pilot outlet are accessible from top of control.
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.
  • Compatible with ECO connector.
  • LITE-RITE (OFF-PILOT-ON) lighting sequence.


PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Outlet Size3/4 in
Inlet Size1/2 in

Product Details

TypeStraight Through w/ Integral Tapping and Flange
Opening TypeStandard
BTU/hr Max190000
BTU/hr Min30000
Ignition TypeStanding Pilot
DescriptionDual Standing Pilot Gas Valve
Max Operating Pressure1/2 psi
Manufacturers Part NumberVR8300A3500
Fuel TypeNatural Gas
BrandHoneywell

Warranty

Warranty1 yr