Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB1171721

MPN #: TH2210DV1006

Honeywell PRO 2000 Programmable Vertical Thermostat 2H/1C Heat Pump TH2210DV1006

Product Description
Honeywell PRO 2000 Programmable Vertical Thermostat TH2210DV1006 - 2H / 1C Heat Pump

Your new Honeywell thermostat has been designed to give you many years of reliable service and easy-to-use, push-button climate control.

Features:

  • Backlit display is easy to read
  • Displays ambient (measured) temperature at all times
  • One-touch access to set point temperature
  • Preset program settings
  • Temporary and permanent override of schedule
  • Early start ensures the right temperature at the right time
  • Built-in compressor protection
PRICE
$88.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-7/8 in
Depth1-1/8 in
Height4-11/16 in

Product Details

Temperature Control Range40 to 90 (Heat) / 50 to 99 (Cool) °F
Switch Positions (System)Heat/Off/Cool/Em.Heat
Stages2H / 1C Heat Pump
ColorWhite
Hertz50 / 60 Hz
Switch Positions (Fan)Auto/On
Changeover TypeManual
Electrical ConnectionsR, C, Aux/E, Y, G, O, B
For Use With2H / 1C Heat Pump System
Settings Per Day4
Voltage30 / 24 / 20 / 18 or Battery V
Settings per Week5-2
DescriptionThermostat
Manufacturers Part NumberTH2210DV1006
Operating Humidity Range5 to 90 (non condensing)
Programmable5-2 Day
BrandHoneywell

Warranty

Warranty5 yr