Honeywell Wireless Thermostat Kit W/Wireless FocusPRO® YTH6320R1001, 5-1-1 Programmable T-Stat
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Wireless Thermostat Kit W/Wireless FocusPRO® YTH6320R1001, 5-1-1 Programmable T-Stat 2H / 2C Conventional or 3H / 2C Heat Pump
Wireless Focuspro Kit. A Y-Pack Containing A Wireless Focuspro 5-1-1 Programmable Thermostat, Equipment Interface Module and Return Air Sensor. Warranty: 1 Year on interface module, 5 Years on thermostat.
Wireless Focuspro Kit. A Y-Pack Containing A Wireless Focuspro 5-1-1 Programmable Thermostat, Equipment Interface Module and Return Air Sensor. Warranty: 1 Year on interface module, 5 Years on thermostat.
PRICE
$515.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-13/16 in |
| Depth | 1-1/2 in |
| Height | 3-9/16 in |
Product Details
| Temperature Control Range | 32 to 120 °F |
| Stages | 2H / 2C Conv or 3H / 2C Heat Pump |
| For Use With | 2H / 2C Conventional or 3H / 2C Heat Pump System |
| Changeover Type | Automatic / Manual |
| Voltage | 30 / 24 / 20 / 18 or Battery V |
| Includes | EIM, Thermostat and Sensor |
| Description | Equipment Interface Module, Wireless Thermostat and Return Air Sensor |
| Manufacturers Part Number | YTH6320R1001 |
| Programmable | 5-1-1 Day |
| Brand | Honeywell |